Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Parts Storage
Parts Storage Systems
SCL Series Door Shelf Storage Cupboard Body Doors
By Phoenix Safe
See all variants from
£359.99
Inc VAT (20%)
See all variants from
£359.99
Description unavailable
Feature Attributes
Colour:
Grey & Red
Weight (kg):
35 kg
Weight:
35 kg
External Width:
915 mm
External Height:
1400 mm
External Depth:
370 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome