Selection Drawer Cabinets


£999.99 Inc VAT (20%)

See all variants from £999.99

Description

For tidy and secure storage in your work space, these Lista Selection Drawer Cabinets provide all you need. Complete with a safety locking system and level drawer fronts, this high quality system won't topple or catch on skin or clothing. Each drawer fully extends to allow for full access to its contents, holding up to 75kg per drawer.

Features and Benefits
• Single drawer safety locking system to avoid toppling
• Drawer labelling option for better organisation
• Patented central locking system for improved security
• Impact and rust resistant coating for increased longevity

*Images for illustration purposes only*

See full description

Feature Attributes

Number of Shelves:
0
Finish:
Powder-coated
Drawer Depth:
612 mm
Overall Depth:
725 mm
Product Material:
Steel
Product Type:
Drawer Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome