Single Box Suspended Cabinet with Drop-Down Tray


£1,199.99 Inc VAT (20%)

See all variants from £1,199.99


Description unavailable

Feature Attributes

Door Type:
Front Flap
Material:
Steel
Product Type:
Single Boxes with Bar Cabinet
Depth:
385 mm
Supplied:
Assembled
Height:
385 mm
More attributes