Stackable Multi-Purpose Storage Drawers


£18.99 Inc VAT (20%)

See 3 Product Variants
£18.99

Description


Description unavailable

Feature Attributes

Height:
140 mm
Length:
280 mm
Width:
167 mm
Depth:
245 mm
Product Type:
Storage Drawers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome