Workbench Louvre Panels


£16.99 Inc VAT (20%)

See 4 Product Variants
£16.99

Description

These pressed steel panels have high frequency louvres that will accept most makes of plastic storage bin. High frequency louvres allow bins to be hung in a high-density configuration in any mix of sizes/colours. The lip on the rear of the plastic storage bin sits securely over the louvre of the panel. The modular design allows storage bins to be easily removed and replaced when required. Bins are supplied separately. Available in a range of sizes to suit your needs.

Features and Benefits
• Manufactured from pressed steel for durability
• Designed for hanging plastic bins (sold separately) for modular storage
• High frequency louvre pattern allows for maximum storage space
• Available in a variety of sizes to suit your needs

Typical Applications
• Workshops
• Garages
• Institutional
• Industrial

Feature Attributes

Colour:
Grey
Overall Width:
436 mm
Product Material:
Steel
Product Type:
Louvre Panel Rack
Number of Pieces:
1
Accessory Type:
Louvre Panel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome