Extended Hook 6mm WxDxH Zinc Plated


£14.99 Inc VAT (20%)

See all variants from £14.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Product Type:
Extended Hook
Finish:
Zinc Plated
Diameter:
6 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome