Perfo Panel Sets And 20 Piece Hook Kits


Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

Panel sets and 20 piece zinc plated hook kits. The hooks and panels both have an epoxy powder coated finish and the hooks are completed with safety end caps. They can be attached using quick fix perfolock. The sheet steel panels are rigid and reinforced with mounting points.
Images are for illustration purposes only.

Feature Attributes

Depth:
200 mm
Height:
1000 mm
Width:
990 mm
Weight:
10.4 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome