Perfo Storage Accessories, Tool Pegs, Pack of 5


£4.29 Inc VAT (20%)

See 4 Product Variants
£4.29

Description

These tool pegs are manufactured from steel and zinc plated for protection. Designed for use with Bott® Perfo panels, the product is supplied as a pack of 5 pegs and are ideal for hanging a variety of tools. The product can easily be attached to Perfo panels via the perfolock system which makes the product easy to reposition at your leisure. Finished with safety caps on the end of the pegs for increased safety, the product is available in a range of sizes.

Features and Benefits
• Manufactured from steel for durability and overall longevity
• Zinc plating protects the product against corrosion as well as wear and tear
• Perfolock system allows the pegs to be attached to Bott® Perfo panels easily and be repositioned as needed
• Hook ends are capped for safety and to protect the user
• Available in a range of sizes, all in sets of 5

Typical Applications
• Workshops
• Garages
• Industrial

Feature Attributes

Product Material:
Steel
Finish:
Galvanised
Overall Length:
100 mm
Product Type:
Tool Peg
Overall Depth:
100 mm
Overall Height:
60 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome