1. Storage & Handling/
  2. Lockers/
  3. Personal & Non Standard Lockers
0
1
2
3
4
5
6
7
8
9
10
11

Lockers - Personal Effects with Slope Top


See all variants from
£199.99Inc VAT (20%)
Up to 3% off
See all variants from £199.99

Description

A range of four and eight door personal effect lockers from Elite. This range is ideal for securely storing personal items on a daily basis. Manufactured from steel and finished with an epoxy powder coat paint. Available in multiple sizes and specifications, including with a flat or sloping top. Designed to be wall mounted on a suitable load bearing plinth and stacked via the pre-drilled nesting holes.

Features and Benefits
• Pre-drilled nesting holes to allow them to be stacked together
• Can be customised with varying accessories (sold separately)
• Available in three colourways and varying sizes and specifications to suit individual requirements
• Manufactured from galvanised steel making it a durable, robust product
• Epoxy powder coat paint finish for bolstered protection against wear and tear and gifting the lockers with an easy clean finish
• Supplied with a mastered cam lock and two keys to secure your belongings

Typical Applications
• Ideal for smaller, valuable personal effects such as mobile phones, jewellery or wallets

See full description