1. Storage & Handling/
  2. Lockers/
  3. Personal & Non Standard Lockers
0
1
2

Reduced Height Lockers - Three Quarter Height, Blue


See all variants from
£129.99Inc VAT (20%)
See all variants from £129.99

Description

Three Quarter Height Lockers (1382mm)
With the same footprint as full height lockers these units are ideal for fitting into runs under windows or obstructions to maximise the usable space.
Two keys supplied with each locker.

Single Door
Hanging rail in 450mm deep only.

Contents not included.

UK Manufactured

Images are for illustration purposes only

See full description

Feature Attributes

Colour:
Blue
Product Type:
Locker