5 Tier Storage Shelves


£89.99 Inc VAT (20%)
Up to 10% off

See all variants from £89.99


Description unavailable

Feature Attributes

Colour:
Black
Material:
Plastic
Type:
Solid Shelves
Number of Shelves:
5
Shelf Capacity:
90 kg
Height:
1840 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome