Combination Shelf Unit, Plastic Panel, 1 Shelf


Select
Select
£799.99 Inc VAT (20%)


See all variants from £799.99


Description unavailable

Feature Attributes

Product Type:
Office Shelving Units
Supplied:
Assembled
Worktop Depth:
435 mm
Number of Shelves:
1
Height:
830 mm
Depth:
432 mm
More attributes