Combination Shelf Unit, Solid Core Panel, 1 Shelf


Select
£1,099.99 Inc VAT (20%)


See all variants from £1,099.99


Description unavailable

Feature Attributes

Product Type:
Office Shelving Units
Body Colour:
Pure White
Supplied:
Assembled
Worktop Depth:
435 mm
Number of Shelves:
1
Depth:
432 mm
More attributes