Combination Shelf Unit, Solid Core Panel, 2 Shelves


Select
£1,199.99 Inc VAT (20%)


See all variants from £1,199.99


Description unavailable

Feature Attributes

Product Type:
Office Shelving Units
Body Colour:
Pure White
Supplied:
Assembled
Worktop Depth:
435 mm
Number of Shelves:
2
Depth:
432 mm
More attributes