Metromax Mobile Q Shelving, 4 Level


£899.99 Inc VAT (20%)

See all variants from £899.99


Description unavailable

Feature Attributes

Colour:
Grey
Material:
Polymer
Type:
Mobile Starter Unit
Number of Shelves:
4
Height:
1770 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome