Metromax Mobile Q Shelving, 5 Level


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99


Description unavailable

Feature Attributes

Type:
Mobile Starter Unit
Colour:
Grey
Material:
Polymer
Number of Shelves:
5
Height:
2075 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome