Metromax Q Shelving, 4 Level


£799.99 Inc VAT (20%)
Up to 10% off

See all variants from £799.99


Description unavailable

Feature Attributes

Colour:
Grey
Material:
Polymer
Number of Shelves:
4
Height:
1590 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome