Nestable Roll Containers with Plastic Base


£1,029.99 Inc VAT (20%)

See all variants from £1,029.99


Description unavailable

Feature Attributes

Supplied:
Assembled
Mesh Size of Base:
17x2.5mm
Mesh Material:
Steel
Roll Container Model:
4-sided, Nestable
Wheel Type:
Nylon Tyres
Depth:
818 mm
More attributes