Premium Plastic Boltless Shelving Units Slotted Base - Extensions


£699.99 Inc VAT (20%)

See all variants from £699.99

Description


Description unavailable

Feature Attributes

Supplied:
Flat Pack
Material:
Plastic Coated Steel
Shelf Capacity:
200 kg
Material Properties:
Suitable for Use with Foodstuffs
Colour of Uprights:
White
Shelf Unit Height:
1800 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome