Premium Plastic Boltless Shelving Units Smooth Base - Extensions


£729.99 Inc VAT (20%)

See 6 Product Variants
£729.99

Description


Description unavailable

Feature Attributes

Supplied:
Flat Pack
Material:
Plastic Coated Steel
Shelf Capacity:
200 kg
Material Properties:
Suitable for Use with Foodstuffs
Load Capacity:
800 kg
Colour of Uprights:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome