Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Shelving & Racks
Plastic Shelving
Shelves, Width 945mm
By MAUSER
See all variants from
£159.99
Inc VAT (20%)
See all variants from
£159.99
Description
Description unavailable
Feature Attributes
Material:
Sheet Steel
Colour:
Graphite Black
Pack Quantity:
2
Height:
25 mm
Supplied:
Assembled
Width:
945 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome