Sliding Door Cupboard - Acoustically Effective - Plastic Panel


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99

Description


Description unavailable

Feature Attributes

Material:
Steel, Powder Coated
Number of Doors:
2
Product Type:
Sliding Door Cupboards
Supplied:
Assembled
Depth:
432 mm
Door Type:
Sliding Door
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome