Aluminium Platform Trucks


£499.99 Inc VAT (20%)

See 2 Product Variants
£499.99

Description


Description unavailable

Feature Attributes

Frame Material:
Aluminium
Colour:
Silver
Material:
Aluminium
Overall Height:
910 mm
Overall Depth:
610 mm
Overall Width:
610 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome