1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Platform Trucks

Detachable Sides and Ends - Detachable Long Sides


See all variants from
£309.99Inc VAT (20%)
See all variants from £309.99

Description unavailable

Feature Attributes

Type:
Detachable Side
Material:
Steel
Finish:
Painted
Product Type:
Detachable Side
Wheel Type:
Solid Rubber Tyres