Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Platform Trucks
Extra Heavy Duty Plastic Base Platform Trucks with One Handle
By Slingsby
3 Variants From
£919.99
Inc VAT (20%)
See 3 Product Variants
£919.99
Description
Description unavailable
Feature Attributes
Material:
Plastic Deck
Overall Width:
660 mm
Capacity:
500 kg
Overall Height:
1020 mm
Wheel Diameter:
200 mm
Wheel Type:
Solid Rubber Tyres
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome