1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Platform Trucks
Extra Heavy Duty Plastic Base Platform Trucks with Two Handles & Two Sides
Hover to enlarge the image

Extra Heavy Duty Plastic Base Platform Trucks with Two Handles & Two Sides


Select
See all variants from
£1,029.99

Inc VAT (20%)

See all variants from £1,029.99

Description unavailable

Feature Attributes

Material:

Plastic Deck

Capacity:

500 kg

Overall Height:

1020 mm

Overall Width:

660 mm

Wheel Diameter:

200 mm

Wheel Type:

Solid Rubber Tyres

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome