Fetra Extra Heavy Duty Platform Trucks with Brakes and Double Panel Ends


£1,029.99 Inc VAT (20%)

See all variants from £1,029.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Colour:
Blue
Capacity:
1200 kg
Wheel Diameter:
200 mm
Wheel Type:
Solid Rubber Tyres
Number of Wheels:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome