1. Storage & Handling/
  2. Carts, Trucks, & Dollies/
  3. Platform Trucks
Fetra Heavy Duty Platform Trucks with Mesh Sides

Fetra Heavy Duty Platform Trucks with Mesh Sides


See all variants from
£449.99

Inc VAT (20%)

See all variants from £449.99

Description unavailable

Feature Attributes

Material:

Steel

Colour:

Blue

Overall Height:

990 mm

Capacity:

600 kg

Wheel Diameter:

200 mm

Platform Material:

Timber

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome