Fetra Heavy Duty Platform Trucks with Open Handle


£459.99 Inc VAT (20%)

See all variants from £459.99

Description


Description unavailable

Feature Attributes

Colour:
Blue
Type:
Single Open End
Material:
Steel
Capacity:
500 kg
Wheel Diameter:
200 mm
Wheel Type:
Solid Rubber Tyres
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome