Fetra Snag-Free Platform Trucks with Single Panel End


£529.99 Inc VAT (20%)

See 2 Product Variants
£529.99

Description


Description unavailable

Feature Attributes

Type:
Single Panel Ended Truck
Colour:
Blue
Material:
Steel
Overall Height:
990 mm
Capacity:
500 kg
Wheel Diameter:
200 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome