General Purpose Barrows


£1,199.99 Inc VAT (20%)

See 2 Product Variants
£1,199.99

Description


Description unavailable

Feature Attributes

Product Type:
Wheelbarrows
Wheel Diameter:
400 mm
Wheel Type:
Pneumatic Tyres
Supplied:
Assembled
Frame Material:
Tubular Steel, Powder Coated
Height:
990 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome