Heavy Duty Zinc Plated Platform Trucks with Mesh Ends


£739.99 Inc VAT (20%)

See 3 Product Variants
£739.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Capacity:
600 kg
Wheel Type:
Solid Rubber Tyres
Wheel Diameter:
200 mm
Number of Wheels:
4
Finish:
Zinc Plated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome