Jumbo Zinc Plated Platform Truck with 2 End Panels


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99


Description unavailable

Feature Attributes

Load Capacity:
800 kg
Supplied:
Flat Pack
Wheel Diameter:
200 mm
Wheel Type:
Solid Rubber Tyres
Platform Material:
MDF Panel
Wheel Fittings:
2 Swivel Castors, 2 Fixed Castors
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome