KM33 Platform Truck, LxW 1200 X 800mm


£939.99 Inc VAT (20%)

See all variants from £939.99


Description unavailable

Feature Attributes

Frame Colour:
Blue
Supplied:
Flat Pack
Wheel Diameter:
200 mm
Load Capacity:
500 kg
Wheel Type:
Solid Rubber Tyres
Frame Material:
Steel, Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome