KM33 Platform Truck - LxW 1200 X 800mm


Select
£829.99 Inc VAT (20%)


See all variants from £829.99


Description unavailable

Feature Attributes

Wheel Diameter:
200 mm
Frame Colour:
Blue
Wheel Type:
Solid Rubber Tyres
Supplied:
Flat Pack
Load Capacity:
500 kg
Frame Material:
Steel, Powder Coated
More attributes