KM33 Platform Truck - Standard ModeL, 2 Swivel Castors and 2 Fixed Castors


£499.99 Inc VAT (20%)

See all variants from £499.99

Description


Description unavailable

Feature Attributes

Supplied:
Flat Pack
Frame Colour:
Blue
Load Capacity:
500 kg
Wheel Type:
Solid Rubber Tyres
Wheel Diameter:
200 mm
Frame Material:
Steel, Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome