KM33 Platform Trucks - High Box Trucks


£829.99 Inc VAT (20%)

See all variants from £829.99


Description unavailable

Feature Attributes

Supplied:
Flat Pack
Load Capacity:
500 kg
Wheel Diameter:
200 mm
Wheel Type:
Solid Rubber Tyres
Frame Colour:
Blue
Frame Material:
Steel, Powder Coated
More attributes