KM33 Platform Trucks - Low Box Trucks


£799.99 Inc VAT (20%)

See all variants from £799.99


Description unavailable

Feature Attributes

Wheel Diameter:
200 mm
Supplied:
Flat Pack
Wheel Type:
Solid Rubber Tyres
Load Capacity:
500 kg
Frame Colour:
Blue
Frame Material:
Steel, Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome