KM33 Platform Trucks with 1 End PaneL, 2 Swivel Castors, 2 Fixed Castors


£639.99 Inc VAT (20%)

See all variants from £639.99


Description unavailable

Feature Attributes

Wheel Type:
Solid Rubber Tyres
Frame Colour:
Blue
Wheel Diameter:
200 mm
Supplied:
Flat Pack
Load Capacity:
500 kg
Frame Material:
Steel, Powder Coated
More attributes