KM41 Shelf Trucks, Blue, 2 Swivel Castors and 2 Fixed Castors


£1,139.99 Inc VAT (20%)

See all variants from £1,139.99


Description unavailable

Feature Attributes

Wheel Diameter:
160 mm
Wheel Type:
Solid Rubber Tyres
Load Capacity:
400 kg
Frame Material:
Steel Powder Coated
Supplied:
Assembled
Wheel Fittings:
2 Swivel Castors, 2 Fixed Castors
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome