Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Platform Trucks
KM41 Shelf Trucks with Shelves, Swivel Castors, Fixed Castors
By KONGA
10 Variants From
£1,099.99
Inc VAT (20%)
See 10 Product Variants
£1,099.99
Description
Description unavailable
Feature Attributes
Wheel Diameter:
160 mm
Load Capacity:
400 kg
Wheel Type:
Solid Rubber Tyres
Supplied:
Assembled
Width:
550 mm
Length:
955 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome