KM531 Zinc Plated Platform Trucks - High Box Trucks


£829.99 Inc VAT (20%)

See all variants from £829.99


Description unavailable

Feature Attributes

Frame Colour:
Zinc Plated
Wheel Type:
Solid Rubber Tyres
Wheel Diameter:
200 mm
Load Capacity:
500 kg
Supplied:
Flat Pack
Frame Material:
Zinc Plated
More attributes