KM531 Zinc Plated Platform Trucks - Low Box Trucks


£799.99 Inc VAT (20%)

See 2 Product Variants
£799.99

Description


Description unavailable

Feature Attributes

Wheel Type:
Solid Rubber Tyres
Supplied:
Flat Pack
Frame Colour:
Zinc Plated
Wheel Diameter:
200 mm
Load Capacity:
500 kg
Frame Material:
Zinc Plated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome