KM531 Zinc Platform Trucks with 1 Push Handle, 2 Swivel Castors, 2 Fixed Castors


£549.99 Inc VAT (20%)

See all variants from £549.99


Description unavailable

Feature Attributes

Supplied:
Flat Pack
Frame Colour:
Zinc Plated
Wheel Type:
Solid Rubber Tyres
Load Capacity:
500 kg
Wheel Diameter:
200 mm
Frame Material:
Zinc Plated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome