KM731 Platform Trucks with 2 Swivel and 2 Fixed Castors


£599.99 Inc VAT (20%)

See all variants from £599.99


Description unavailable

Feature Attributes

Frame Colour:
Red
Wheel Type:
Solid Rubber Tyres
Wheel Diameter:
200 mm
Supplied:
Flat Pack
Frame Material:
Steel, Powder Coated
Platform Material:
MDF, Polyurethane Coated
More attributes