Konga Long Load Platform Truck


£799.99 Inc VAT (20%)

See 2 Product Variants
£799.99

Description


Description unavailable

Feature Attributes

Overall Width:
1000 mm
Capacity:
500 kg
Number of Wheels:
4
Overall Length:
2150 mm
Handle Material:
Steel
Platform Width:
1000 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome