Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Carts, Trucks, & Dollies
/
Platform Trucks
Konga Turntable Platform Trucks with Brakes
By Slingsby
Wheel Type
Select
See all variants from
£1,119.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,119.99
Description unavailable
Feature Attributes
Capacity:
750 kg
Platform Width:
1000 mm
Finish:
Painted
Dynamic Load:
750 kg
Wheel Diameter:
400 mm
Load Capacity:
750 kg