Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Platform Trucks
Lightweight Shelf Trucks with Metal Shelves, Swivel Castors - Height 940mm
By KONGA
See all variants from
£729.99
Inc VAT (20%)
See all variants from
£729.99
Description unavailable
Feature Attributes
Wheel Diameter:
125 mm
Load Capacity:
250 kg
Frame Material:
Steel
Supplied:
Flat Pack
Height:
940 mm
Width:
585 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome