Low Profile Platform Truck with Forks, Platform


Select
£2,099.99 Inc VAT (20%)


See all variants from £2,099.99

Description


Description unavailable

Feature Attributes

Supplied:
Flat Pack
Wheel Diameter:
150 mm
Wheel Material:
Polyurethane
Product Type:
Low Profile Platform Trucks
Lifting Range:
90 - 830 mm
Push Handle Version:
Rigid
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome