Multi-Shelf Trucks, Zinc PlateD, with Shelves and Swivel Castors


£1,899.99 Inc VAT (20%)

See all variants from £1,899.99


Description unavailable

Feature Attributes

Wheel Diameter:
200 mm
Load Capacity:
800 kg
Wheel Type:
Solid Rubber Tyres
Frame Material:
Steel
Supplied:
Flat Pack
Height:
1900 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome